Beli flexible stainless hose (flange type) di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOFLE Flexible Stainless Hose Welding Screw Type (Selang Fleksibel)atribut:
- Material: Flexible Section, Union Section = Stainless Steel (SUS304)
- Maximum Operating Pressure (MPa): 1
- Operating Temperature Range (°C): -196 to 300
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Suitable fluid: Cold/Hot Water, Steam, Oil, Gas (limited To Non-corrosive Fluids)
- ONDA Exclusive Hose F 1/2inch Flexible (Selang)Deskripsi:Mengalirkan air ke kepala shower Sparepart pengganti selang jika kepala shower masih bagus.atribut:
- Material: Stainless Steel 304
- Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Deskripsi:Usage:Plumbing core gap absorption and vibration absorption.atribut:
- Maximum Working Pressure: 1MPa
- Connection: Screwing
- Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Deskripsi:Usage:Vibration absorption. Land subsidence, earthquake measures.atribut:
- Maximum Working Pressure: 1MPa
- Onda Flexible Hose (Selang Fleksibel)atribut:
- Material: EPDM, SUS 304, Brass
- aer Narita Flexible Stainless Steel Water Hose (Selang Fleksibel)Deskripsi:- Selang fleksibel narita panjang 30 cm- Lapisan luar terbuat dari stainless steel 304 berkualitas dengan bentuk spiral- Lapisan dalam dari karet, sehingga lentur- Nut terbuat dari brass/kuningan- Aplikasi umum untuk menghubungkan instalasi pipa air dengan kran wastafel atau closetatribut:
- Size (inch): 1/2
- Mr. Flex PVC Spiral Steel Wire Reinforced Hose (Selang Spiral / Selang Oli)Deskripsi:The hose is widely used for drawing and conveying water, oil and powder in factories, agriculture, engineering, food industries and sanitation linesCharacteristics- Hose with steel wire screwing inlaid in the hose- Light- Transparent- Small bending radius- Adaptable to hard weather conditions and minus pressureatribut:
- Working Temperature (°C): -5 to 65
- TECHNO FLEX Flexible Stainless Steel Metal Seal Male Hose (Selang Fleksibel)atribut:
- Suitable fluid: Water, Oil, Air, Gas, etc. (Excluding Corrosive Fluids)
- Type of Connection: Tapered male thread (R)
- Zenshin Flexible Stainless Hose(Union Type)atribut:
- Applicable Fluid: Cold/hot water, oils, gas (limited to non-corrosive fluids)
- Maximum Working Pressure: 1MPa (at room temperature)
- Working Temperature: -40 to 100℃
- aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)atribut:
- Material: SS304 & Brass Material
- Seal: NBR
- Cover: Tight Stainless Steel Knitted
- Hose: EPDM
- Maximum Pressure (kg/cm²): 5
- Maximum Temperature (°C): 90
- Nut: Brass Nickel Plating
- Working Pressure (kg/cm²): 1/2-4
- TOFLE Flexible Stainless Hose(No Welded Sus Union Type)atribut:
- Applicable Fluid: Cold/hot water, air
- Maximum Working Pressure: 1MPa
- Working Temperature: -50 to 100℃
- NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)Deskripsi:Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.atribut:
- Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
- Current: AC, DC+
- Yield Point (kgf/mm²): 40.7
- Tensile Strength (kgf/mm²): 60.8
- Elongation (%): 45
- Furukawa Electric Duct Seal CompoundDeskripsi:"EG-P can be used both indoors and outdoors.Very lightweight (specific gravity : 1.0) and non-harden type.Easy to install and reinstall.Water and weather resistance and excellent workability (no need gloves)"atribut:
- Consistency: 65 (JIS A 5752)
- Specific Gravity: 1
- Flame retardance: None
- Insulation (Ordinarily ≥ 108 Ω.cm): 3.6 x 1012
- Water Resistance: No abnormalities after immersion in tap water (room temperature) for one month
- Effects on Cable Sheathings: None
- Color: Grey
- Effects on Metals: None
- Thermal Conductivity (W/mk): 0.35
- TOFLE Flexible Stainless Hose Welding Union Type (Selang Fleksibel)atribut:
- Material: Flexible part = Stainless steel (SUS304), Metal fittings = Stainless steel (SUS304)
- Maximum Operating Pressure (MPa): 1
- Operating Temperature Range (°C): -50 to 300
- Suitable fluid: Cold/Hot Water, Steam, Oil, Gas (limited To Non-corrosive Fluids)
- Type of Connection: Union connection (SUS)
- TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas)Deskripsi:Bagi Anda yang membutuhkan lakban dengan ketahanan suhu tinggi untuk melapisi beragam peralatan elektronik, lakban ini adalah pilihan yang tepat. Anda bisa menggunakan lakban ini untuk melapisi peralatan elektronik seperti SMT, PCB, transformator, baterai lithium dan lain-lain. Tahan terhadap suhu tinggi hingga 300 ºC. Tersedia berbagai ukuran yang bisa Anda pilih sesuai kebutuhan.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Heat Resistant Polyimide High Temperature Adhesiveatribut:
- Color: Brown
- Material: Polyimide
- Maximum Temperature Resistance (°C): 300
- Nominal Temperature Resistance (°C): 260
- CP Flexible Coolant Oil Hose (Selang Oli Mesin Fleksibel)atribut:
- Max Operating Pressure (cm): 60
- Material: Stainless Steel
- monotaro Flexible Hose (Selang Fleksibel)atribut:
- Maximum Temperature (°C): 140
- Length (m): 3 (750mm when contracted)
- Material: aluminum
- Maximum Operating Temperature (°C): 140
Daftar Harga flexible stainless hose (flange type) Terbaru October 2026
| TOFLE Flexible Stainless Hose Welding Screw Type (Selang Fleksibel) | Rp869.900 |
| ONDA Exclusive Hose F 1/2inch Flexible (Selang) | Rp70.900 |
| Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel) | Rp329.900 |
| Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel) | Rp299.900 |
| Onda Flexible Hose (Selang Fleksibel) | Rp49.900 |
| TOFLE Flexible Non-Welded Flange Stainless Steel Hose (Selang Fleksibel) | Rp729.900 |
| aer Narita Flexible Stainless Steel Water Hose (Selang Fleksibel) | Rp44.900 |
| Zenshin Flexible Stainless Hose(Flange Type) | Rp879.900 |
| Mr. Flex PVC Spiral Steel Wire Reinforced Hose (Selang Spiral / Selang Oli) | Rp19.900 |
| TECHNO FLEX Flexible Stainless Steel Metal Seal Male Hose (Selang Fleksibel) | Rp1.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/3iP111484126-1.jpg)
/6jP106159235-1.jpg)
%20Flexible%20NFK%20Metal%20Hose%20(Selang%20Fleksibel)/P102030233-1.jpg)
%20Flexible%20Metal%20Hose%20Union%20Welding%20Free%20Type%20(Selang%20Fleksibel)/P102030240-1.jpg)
/8sP106799316-2.jpg)
/53P105275183-4.jpg)
/P101554792-1.jpg)
/4uP105275174-1.jpg)
/93P107794327-1.jpg)
/53P111481183-1.jpg)
/6jP105275235-1.jpg)
/P101554778-1.jpg)
/61P105275217-8.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Stainless%20Steel%20NSN-308%20(Kawat%20Las%20Elektroda)/1pP103216061-1.jpg)

/40P111484144-1.jpg)
/o2P111106866-1.jpg)
/m1P106396793-1.jpg)
/odP103055877-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)